The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
ACME ELECTRIC CORP #TB81212

Transformer, Industrial Control; 50/60 Hz; 150 VA

SKU # 04750335011 Manufacturer Series: TB Series
View more versions of this product
VA Rating: 150 VA
Volts, Primary: 240/480
Volts, Secondary: 120
Size: HxWxD: 3.4 x 3.75 x 5 in.
Terminal Type: Screw
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C