The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
ACME ELECTRIC CORP #TB81201

Control Transformer, 75 VA, 220 x 440 VAC Primary

SKU # 04750335009 Manufacturer Series: Series TB
RoHS Compliant
Type: Industrial Control Transformer
Enclosure Construction Style: Open Core and Coil
Volts, Primary: 220 x 440 VAC
Volts, Secondary: 110/115/120 VAC
VA Rating: 75 VA
Frequency Rating: 50/60Hz
Insulation Class: 130°C
Temperature Rise: 80°C
Size: HxWxD: 2.7 x 3 x 4.74 in.
Terminal Type: Screw, Standard
Fusing: Dual Primary Fuse Holder Class CC