Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Electrical and Power Distribution
Transfer Switch and Panel System
Residential Transfer Switches
#AP7750A
APC BY SCHNEIDER ELECTRIC
#AP7750A
Rack Mount Transfer Switch 15A
SKU
#
73130496462
Manufacturer Series:
Rack ATS
Add to List
Add to Quote
Specifications
Type:
Rack Mount Transfer Switch
Rating - Amps:
15A
Rating - Volts:
100V, 120V
Dimensions:
WxHxD: 17 x 1.72 x 9.3
Weight:
10.35 lb.
Description
Additional Info: NEMA 5-15P Input, (10) NEMA 5-15R Outputs