Menu Search
Search
USD-PROD #15711-20-21A

Rear Terminal Fuse Panel, 200A Main, 30A Branch Circuit

SKU # 78011097870 Manufacturer Series: ATC 15710
Type: Fused Module
Main Ratings: 200A
Branch Circuit Rating: 30A
Branch Fuses: (20)
Dimensions: WxHxD: 3.44 in. x 3.38 in. x 2.61 in.

The Rear Terminal ATC Fuse Panel (RTA) is a rear-fed panel with high component retention, which makes it an ideal choice for high vibration environments including construction, agriculture, bus, RV, heavy trucking equipment, etc. It is available in multiple lengths and internal bussing configurations. This allows for up to three separate power input circuits and 32 individual output circuits.

Additional Info: Standard, Nuts Assembled, Input Terminal Rating: 1/4-20 Stud; Quick-Connect Terminals Provided On Middle Bus 200A max, Temperature Rating: -40 to 260 deg F, Materials: Black Thermoplastic, Torque Rating: 50 in-lb, Mounting Torque Rating: No.10-32 Threaded