Menu Search
Search
WAGO CORPORATION #787-871

Battery Module; Lead-Acid AGM; 6.6 x 3 x 6.9 in.; 8 lb. 12 oz.; 24VDC; 20A

SKU # 04545491662 Manufacturer Series: 787 Series
Type: Battery Module
Rating - Output: 20A
Mounting: Screw
Size HxWxD - Imperial: 6.6 x 3 x 6.9 in.
Voltage: 24V DC
Chemical System: Lead-Acid AGM
Weight - Imperial: 8 lb. 12 oz.

Additional Info: IP20.