Menu Search
Search
TRIPP-LITE #BP72V15-2U

Battery Pack, Lead Acid, External, 2U Rack, 72VDC

SKU # 03733212433
RoHS Compliant

Compare

Maximum number of products selected.
Warning – California Prop 65
Type: UPS External Battery
Rating - Output: 72VDC
Mounting: Rack
Size HxWxD - Imperial: 3.50 x 17.50 x 20.75 in.
Weight - Imperial: 72.40 lb

Additional Info: Material: Steel, Includes: BP72V15-2U External Battery Pack with Attached DC Cabling, 4 Post Compatible Rack Mounting Hardware, Owners Manual

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.