Menu Search
Search
VERTIV #GXT4-2000RT120

On-Line UPS, 2000VA, 1800W, 120V Input, 120V Output, (1) IntelliSlot, (1) USB port Type B, (1) DB9F

SKU # 83551498644 Manufacturer Series: GXT4
RoHS Compliant
Unit Type: On-Line UPS
Rating VA: 2000VA
Rating - Watts: 1800W
Input Volts: 120 V
Output Volts: 120 V
Mounting: Rack Mount
Full Load /​ Run Time: 1800W / 3min
Half Load /​ Run Time: 900 / 12 min
Output Receptacles: (6) NEMA 5-15/20R
Input Connection: NEMA 5-15P, Cord 10 ft
Input Voltage Range: 102 - 140VAC
Protection: Circuit Protector
Interface: (1) IntelliSlot, (1) USB port Type B, (1) DB9F?
Dimensions: HxWxD: 3.4 x 16.9 x 19.7 in. (85 x 430 x 497mm)

Liebert GXT4 is a true on-line UPS that delivers continuous, high-quality AC power to IT equipment with no break when transferring to battery. It protects equipment from virtually all power disturbances due to blackouts, brownouts, sags, surges or noise interference.