Menu Search
Search
SOLAHD #SDU500A

Off-Line UPS, 500VA, 300W, 120VAC Input, 120VAC Output

SKU # 78347287470 Manufacturer Series: SDU
RoHS Compliant
Unit Type: Off-Line UPS
Rating VA: 500VA
Rating - Watts: 300W
Input Volts: 120 VAC
Output Volts: 120 VAC
Mounting: DIN Rail
Full Load /​ Run Time: 300W / 4 min
Half Load /​ Run Time: 150W / 18 min
Input Connection: Screw Terminal
Input Voltage Range: 96 - 136VAC
Protection: Phone/Dataline Surge Protection
Interface: RS-232, USB Port
Dimensions: HxWxD: 4.88 x 11.1 x 4.55 in. (124 x 281 x 116mm)

The SDU Off-Line DIN Rail UPS series combines an industry leading compact design with a wide operation temperature range and unique installation options. This cost effective protection solution provides ride through during brief power outages. This allows critical and sensitive equipment to safely shut down during extended power failure preventing costly data losses, work interruptions and equipment damage. These units include easy to wire screw terminations for critical devices needing battery back up such as computer-based control systems.

Additional Info: Uninterruptible Power Supply,Din Rail Mount, 120VAC, 300 Watt