Menu Search
Search
MINUTEMAN/PARA SYSTEM #PRO1000RT

UPS, 1000VA, 700W, 104-132VAC Output, Rack Mount

SKU # 78475550074 Manufacturer Series: PRO-RT
RoHS Compliant
Unit Type: Line-Interactive UPS
Rating VA: 1000VA
Rating - Watts: 700W
Output Volts: 104 to 132 VAC
Mounting: Rack Mount
Output Receptacles: (6) NEMA 5-15R (Battery and Surge), (2) NEMA 5-15R (Surge Only)
Input Connection: NEMA 5-15P, Cord 10 ft
Input Voltage Range: 90-150VAC
Protection: Resettable Circuit Breaker, Surge Protection, Over Current, Short Circuit and Latching Shutdown
Interface: Phone/Fax/Network Port, USB and RS-232 Ports
Dimensions: 3.50x17.30x15.70 in. (89x440x398 mm)