Menu Search
Search
CYPOSY #PR1500LCDRTXL2U

Cyberpower Line-Interactive UPS, 1500VA, 1500W, 120VAC Output

SKU # 43573698988
RoHS Compliant
Unit Type: Line-Interactive UPS
Rating VA: 1500VA
Rating - Watts: 1500W
Output Volts: 120 VAC
Mounting: Rack
Full Load /​ Run Time: 5 Min
Half Load /​ Run Time: 14 Min
Output Receptacles: (8) 5-15R
Input Connection: (1) NEMA 5-15P
Input Voltage Range: 80 - 150VAC
Protection: Surge Protection
Interface: USB, Serial, SNMP, Relay, EPO
Dimensions: 19.50 in. L x 17.25 in. W x 3.50 in. H (495x438x89 mm)

A rack/tower convertible UPS with line interactive topology, the CyberPower Smart app sinewave PR1500LCDRTXL2U provides battery backup, power protection (using sine wave output) and surge protection for corporate servers, department servers, storage appliances, network devices and telecom installations requiring Active PFC power source compatibility. The PR1500LCDRTXL2U uses automatic voltage regulation (AVR) to correct minor power fluctuations without switching to battery power, which extends battery life. AVR is essential in areas where power fluctuations occur frequently.