Menu Search
Search
APC BY SCHNEIDER ELECTRIC #SYA12K16RMP

Symmetra Double Conversion On-Line UPS 9600W 12000VA

SKU # 73130485209 Manufacturer Series: LX
Unit Type: Double Conversion On-Line UPS
Rating VA: 12000VA
Rating - Watts: 9600W
Input Volts: 208 VAC
Output Volts: 208 VAC
Mounting: Rack Mount
Full Load /​ Run Time: 9600W / 6 min
Half Load /​ Run Time: 4800W / 17.1 min
Output Receptacles: (1) Hard Wire 4-wire (2PH+N+G), (4) NEMA L14-30R, (8) NEMA L5-20R
Input Connection: Hard Wire 4-wire (2PH+N+G)
Input Voltage Range: 96 - 138VAC
Interface: DB-9 RS-232, RJ-45 10/100 Base-T, Smart-Slot
Dimensions: HxWxD: 32.91 x 18.58 x 27.08 in. (836 x 472 x 688mm)

Additional Info: Multi-Function LCD Status and Control Console