Menu Search
Search
ENGINEERED PRODUCTS CO #PCS6

Power Supply Cord, Flat, 125V, 15A, 6-ft L

SKU # 78032110184
Type: Power Supply
Application: General
Inlet: Male Plug Straight Blade 3W
Voltage: 125V
Amps: 15A
NEMA: 5-15
Outlets: Stripped Ends
Gauge/​Conductors: 16/3C
Cord/​Rating: SPT PVC 300V13A
Color: Black
Length: 6 ft.

Additional Info: Flat Cord