Menu Search
Search
APC BY SCHNEIDER ELECTRIC #AP98892F

Power Cord Kit, 208/230V, 16A, Black, 2-ft L

SKU # 73130426197
RoHS Compliant
Type: Power Cord Kit
Voltage: 208/230V
Amps: 16A
Color: Black
Length: 2 ft.

Power Supply-Appliance Cords: Type - Power Cord Kit; Voltage - 208/230V; Amps - 16A; Color - Black; Length - 2-ft; Additional Information - Operating Temperature: -5 to 60 deg C|Input Connection: IEC-320 C20|Output Connection: IEC 320 C19|Includes: (3) Left-angle Jumper Cords|(3) Right-angle Jumper Cords|Plug Type: C19 to C20

Additional Info: Operating Temperature: -5 to 60 deg C|Input Connection: IEC-320 C20|Output Connection: IEC 320 C19|Includes: (3) Left-angle Jumper Cords|(3) Right-angle Jumper Cords|Plug Type: C19 to C20