Menu Search
Search
LEGRAND - ORTRONICS #OR-60400681

Power Strip; 16 Outlets; 15 ft.; 20A

SKU # 66287549878
Power Outlet Rating: 20A
Power Outlet Type: NEMA 5-20P
Strip Type: Vertical Power Strip
Power Outlet Count: 16
Cord: 15 ft.
Outlet Material: Aluminum

Additional Info: 48 Hour, Depth and Width: 38mm, Height: 1.2 m, Circuit Breaker, Application: Mighty Mo Racks and Free Standing Cabinets