Menu Search
Search
HUBBELL #HBL6RSPS2100

Power Strip, Surge Protection; 6 Outlets; 6 ft.; 15A 125V

SKU # 78358512064
Strip Type: Surge Protected Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Power Outlet Type
Cord: 6 ft.
Outlet Material: Plastic
Finish: Office White
Grade: Residential/Commercial
Protection Level: 2100 Joule, 39 kA

Power Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 6; Power Outlet Rating - 15A125V; Power Outlet Type - Power Outlet Type; Cord - 6-Ft; Outlet Material - Plastic; Finish - Office White; Grade - Residential/Commercial; Protection Level - 2100 Joule, 39 kA