Menu Search
Search
EATON #PS-415-HGULTRA

Power Strip; 4 Outlets; 15 ft.; 15A 120V

SKU # 49141093723
RoHS Compliant
Warning – California Prop 65
Strip Type: Outlet Strip
Power Outlet Count: 4
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15R-HG
Cord: 15 ft.
Outlet Material: Metal
Finish: White
Grade: Hospital/Medical

Power Outlet Strips: Strip Type - Outlet Strip; Power Outlet Count - 4; Power Outlet Rating - 15A120V; Power Outlet Type - NEMA 5-15R-HG; Cord - 15-Ft; Outlet Material - Metal; Finish - White; Grade - Hospital/Medical; Additional Information - Frequency: 50/60 Hz

Additional Info: Frequency: 50/60 Hz

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.