Menu Search
Search
APC BY SCHNEIDER ELECTRIC #AP8858EU3

Power Strip, Metered; 20 Outlets; 10 ft.; 16A 230V

SKU # 73130427703
RoHS Compliant

Compare

Maximum number of products selected.
Strip Type: Metered Outlet Strip
Power Outlet Count: 20
Power Outlet Rating: 16A230V
Power Outlet Type: (18)IEC 320 C13, (2)IEC 320 C19
Cord: 10 ft.
Finish: Black
Protection Level: No Overload Protection

Outlet Strips: Strip Type - Metered Outlet Strip; Power Outlet Count - 20; Power Outlet Rating - 16A230V; Power Outlet Type - (18)IEC 320 C13, (2)IEC 320 C19; Cord - 10-ft; Finish - Black; Protection Level - No Overload Protection; Additional Information - Metered Rack PDU 2G, 0U Mount, Operating Temperature: -5 to 45 deg C, Includes: Installation Guide, Locking Input Power Cord, Rack Mounting Brackets, Safety Guide, Serial Configuration Cable

Additional Info: Metered Rack PDU 2G, 0U Mount, Operating Temperature: -5 to 45 deg C, Includes: Installation Guide, Locking Input Power Cord, Rack Mounting Brackets, Safety Guide, Serial Configuration Cable