Menu Search
Search
MOLEX #3000-10B123

Box, Outlet, Portable, Rubber, NEMA 5-20

SKU # 78678837189 Manufacturer Series: 130137

Compare

Maximum number of products selected.
Box Type: Portable Outlet Box
Material: Rubber

Power Outlet Boxes: Box Type - Portable Outlet Box; Material - Rubber; Additional Information - Cord Dia: 50-ft, No. of Receptacle: 2, Cord Type: 12/3 SOOW, Voltage: 125V, Max Current per Contact: 20A, NEMA Rating: NEMA 5-20; Manufacturer Series - 130137

Additional Info: Cord Dia: 50-ft, No. of Receptacle: 2, Cord Type: 12/3 SOOW, Voltage: 125V, Max Current per Contact: 20A, NEMA Rating: NEMA 5-20