Menu Search
Search
MOLEX #3005-1E143

Power Outlet Box, (2) Straight Blade, 15 A 250 V Outlet

SKU # 78678879662 Manufacturer Series: Super-Safeway
RoHS Compliant
Type: Power Outlet Box
Outlets: (2) Straight Blade
Outlet Rating: 15 A 250 V
Outlet NEMA: NEMA 5-15
Cover Type: Flip
Cord Length: 1 ft.
Cord Type: 14/3 SOOW
Cord Range: 0.535 in.
Construction: Rubber