Menu Search
Search
ERICSON MANUFACTURING CO #6032B

Portable Outlet Box Cover 1-Gang

SKU # 78286285035 Manufacturer Series: 6000
RoHS Compliant

Compare

Maximum number of products selected.
Cover Type: Portable Outlet Box Cover
Size: 1-Gang
Configuration: Single Receptacle 1.390 in. ID
Application: Indoor, Construction, Maintenance, In-Plant, Jobsite, Venues
Material: Plastic
Color: Black

Power Outlet Box Covers: Cover Type - Portable Outlet Box Cover; Size - 1-Gang; Configuration - Single Receptacle 1.390 in. ID; Application - Indoor, Construction, Maintenance, In-Plant, Jobsite, Venues; Material - Plastic; Color - Black; Manufacturer Series - 6000