Menu Search
Search
PANDUIT #P36E12M-WH1A

SmartZone™ iPDU, Monitored Switched; 208Vac; 50A; 36 Outlets; 3 Breakers; 1m cord; White

SKU # 61305662378 Manufacturer Series: G5
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Cord Length: 1m
Color: White
Type: Intelligent, Monitored Switched
Mounting Orientation: Vertical, 0U FULL
Phase: 3
Input Voltage: 208V AC
Amps: 50A
Outlets: (30) C13, (6) C19
Plug Type: CS8365C
Number of Breakers: 3
Dimensions: LxWxD: 68.9 x 2 x 2.1 in.