Menu Search
Search
PANDUIT #P48F19M-WH1C

SmartZone™ iPDU, Monitored/Outlet; 208Vac; 60A; 48 Outlets; 6 Breakers; 3m cord; White

SKU # 61305661217 Manufacturer Series: G5
RoHS Compliant
Color: White
Cord Length: 10 ft. (3m)
Type: Intelligent, Monitored per Outlet
Mounting Orientation: Vertical, 0U FULL (2 Sided)
Phase: 3
Input Voltage: 208V AC
Amps: 60A
Outlets: (36) C13, (12) C19
Plug Type: IEC 60309-460P9
Number of Breakers: 6
Dimensions: LxWxD: 71.7 x 2 x 4.4 in.