Menu Search
Search
Electrical and Power Distribution Power Supplies, Strips and Cords Power Distribution Units (PDU) SmartZoneā„¢ iPDU, Monitored/Outlet; 100 to 240Vac; 30A; 24 Outlets; 2 Breakers

PANDUIT

SmartZoneā„¢ iPDU, Monitored/Outlet; 100 to 240Vac; 30A; 24 Outlets; 2 Breakers

(11 Product Options) Manufacturer Series: G5
  • Type: Intelligent, Monitored per Outlet
  • Mounting Orientation: Vertical, 0U FULL
  • Phase: 1
  • Input Voltage: 100 to 240V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Intelligent, Monitored per Outlet
Mounting Orientation: Vertical, 0U FULL
Phase: 1
Input Voltage: 100 to 240V AC
Amps: 30A
Outlets: (20) C13, (4) C19
Plug Type: NEMA L6-30P
Number of Breakers: 2
Dimensions: LxWxD: 68.9 x 2 x 2.1 in.
  • Top-end Feed