Menu Search
Search
PANDUIT #P24F01M-BU1A

SmartZone™ iPDU, Monitored/Outlet; 100 to 240Vac; 30A; 24 Outlets; 2 Breakers; 1m cord; Blue

SKU # 61305664380 Manufacturer Series: G5
RoHS Compliant
View more versions of this product
Cord Length: 1m
Color: Blue
Type: Intelligent, Monitored per Outlet
Mounting Orientation: Vertical, 0U FULL
Phase: 1
Input Voltage: 100 to 240V AC
Amps: 30A
Outlets: (20) C13, (4) C19
Plug Type: NEMA L6-30P
Number of Breakers: 2
Dimensions: LxWxD: 68.9 x 2 x 2.1 in.