Menu Search
Search
PANDUIT #P42B23M

SmartZone™ PDU, Basic; 208Vac; Vertical, 0U FULL; 30A; 42 Outlets

SKU # 61305626483 Manufacturer Series: G5
RoHS Compliant
Plug Type: L15-30P
Outlets: (36) C13, (6) C19
Amps: 30A
Type: Basic
Mounting Orientation: Vertical, 0U FULL
Phase: 3
Input Voltage: 208V AC
Cord Length: 10 ft.
Dimensions: LxWxD: 68.9 x 2 x 2.1 in.
Color: Black