Menu Search
Search
HUBBELL #M4L2003PB0

Wiring Device-Kellems 4-Port Switch, 600 V, 20 A, Green/Yellow/White/Black

SKU # 78358590526
Type: 4-Port Switch
Input Voltage: 600 V
Amps: 20A
Color: Green/Yellow/White/Black
Listings: UL/cULus-Listed