Menu Search
Search
WORLD CORD SETS #1413-F-072

Power Cord C14 - C13 1 Pieces 6 ft

SKU # 47053798925
RoHS Compliant
Type: Power Cord
End A: C14
End B: C13
Quantity: 1
Length: 6 ft.

Additional Info: Plug Color: Black. Rating: 10A 250V