The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
LEVITON #GFM15-25C

GFCI Inline Cord Set 25-ft 15A120V NEMA 5-15R

SKU # 07847764106
RoHS Compliant
Outlet Type: GFCI Inline Cord Set
Outlet Rating: 15A120V NEMA 5-15R
Plug Type: Straight Blade
Plug Rating: 15A120V NEMA 5-15P
Length: 25 ft.
Cord Type: 14/3 SJTW
Power-Out Reset: Manual Reset

Portable GFCI devices from Leviton are now sleeker and more rugged than ever! And, while these devices are fully OSHA compliant for use on job sites, they are also perfect for use in a variety of temporary power applications, such as recreation vehicles, marine vehicles, portable pools, portable generators, submersible pumps, vending machines and more.

Additional Info: Black and White Plug and Connector, Pole: 2, Wire: 3, Current Interrupting: 2 kA, Enclosure: Polycarbonate, Trip Level: 5 mA Plus or Minus 1 mA, Color: Yellow