Menu Search
Search
LEGRAND - PASS & SEYMOUR #PS204-S

Outlet Box, GFCI Power, Weatherproof Lids

SKU # 78500726485
Outlet Type: GFCI Outlet Box
Number of Outlets: 4
Outlet Rating: (4) 20A125V Straight Blade
Plug Type: Straight Blade
Plug Rating: 20A120V NEMA 5-20P
Cord: 1 ft.
Enclosure: Thermoplastic, Yellow
Power-Out Reset: Automatic

GFI Distribution Boxes-Outlets: Outlet Type - GFCI Outlet Box; Number of Outlets - 4; Outlet Rating - (4) 20A125V Straight Blade; Plug Type - Straight Blade; Plug Rating - 20A120V NEMA 5-20P; Cord - 1-ft; Enclosure - Thermoplastic, Yellow; Power-Out Reset - Automatic; Additional Information - Weatherproof Lids

Additional Info: Weatherproof Lids