Menu Search
Search
MOLEX #14W47D163

Watertite® Electrical Extension 100-Ft Yellow 125V - 1301430153

SKU # 78678879658
Type: Electrical Extension
Jacket: SOOW
Color: Yellow
Voltage: 125V
Gauge/​Conductors: 12/3
NEMA: 5-15
Length: 100 ft.
Amps/​125V: 15

Extension Cords: Type - Electrical Extension; Jacket - SOOW; Color - Yellow; Voltage - 125V; Gauge/Conductors - 12/3; NEMA - 5-15; Length - 100-Ft; Amps/125V - 15; Additional Information - Weatherproof Devices; Manufacturer Series - Watertite

Additional Info: Weatherproof Devices