Menu Search
Search
ALTRONIX #TANGO1B

PoE Driven Power Supply, 12 to 24 VDC, 3 to 6.25 A Output

SKU # 47001099986
Type: PoE Driven Power Supply
Outputs: 12 to 24 VDC
Output Current: 3 to 6.25 A
Dimensions: LxWxH: 7.63 x 4.13 x 1.25 in.

Altronix Tango 1B PoE driven power supply converts an IEEE802.3bt 4PPoE input into a regulated 24 VDC and/or 12 VDC output up to 75 w. It eliminates the need for high voltage power supply inside of an enclosure. The Tango 8 pin connector allows for stacki