Menu Search
Search
WAGO CORPORATION #787-870

USB Charger/Controller; Input: 22-29V; Output: 24VDC; 10A; 40 x 163 x 163mm

SKU # 04545490985 Manufacturer Series: 787 Series
RoHS Compliant
Type: USB Charger/Controller
Input VDC Range: 22-29V
Output VDC Nominal: 24V DC
Input Current: 10A
Mounting: DIN Rail
Dimensions: 40 x 163 x 163mm

Additional Info: Recommended battery module: WAGO 787-871, 787-872, 787-873, 787-876, 787-1671.