Menu Search
Search
WAGO CORPORATION #859-801

Converter, DC/DC; Enclosed; 24VDC Input; 1 Outputs; Output 5VDC, 500mA

SKU # 05082102156
RoHS Compliant
Type: DC/DC Converter
Design Mode: Enclosed
Input VAC Nominal: 24VDC
Number of Outputs: 1
Output VDC Nominal: 5VDC
Output Current Nominal: 500mA
Efficiency: 70%
Mounting: DIN Rail
Dimensions: 0.3 in x 3.2 in x 6.05 in