Menu Search
Search

SOLAHD

Power Supply, DC; Switcher

(7 Product Options) Manufacturer Series: GL Series
  • Type: DC Power Supply
  • Design Mode: Switcher
  • Input VAC Range: 85-264VAC
  • Input VAC Control: Auto Select
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: DC Power Supply
Design Mode: Switcher
Input VAC Range: 85-264VAC
Input VAC Control: Auto Select
Mounting: L Bracket Mount
Dimensions: HxWxD: 5.00x3.00x1.14" (127x76.2x29mm)
Rating/​Application: FCC Class B