Menu Search
Search
SOLAHD #GLT45

Power Supply, DC; Switcher; 40w

SKU # 78347217027 Manufacturer Series: GL Series
View more versions of this product
Output Current Nominal: 4.0A/5V, 2.0A/15V, 0.5A/-15V
Rating - Watts: 40W
Input VDC Range: 120-300VDC
Output VDC Nominal: 5VDC, 15VDC, -15VDC
Efficiency: 70.0% typical
Type: DC Power Supply
Design Mode: Switcher
Input VAC Range: 85-264VAC
Input VAC Control: Auto Select
Mounting: L Bracket Mount
Dimensions: HxWxD: 5.00x3.00x1.14" (127x76.2x29mm)
Rating/​Application: FCC Class B

Additional Info: Operating Temperature: 0 to 50 deg C (32 to 122 deg F)