Menu Search
Search
SIEMENS #4AV3002-2EB00-0A

Power Supply; DC; 216W; 3PH 200/230/400/500-460/575VAC Nominal Input; 24VDC 10/24VDC 60 deg C, 11A/24VDC 40 deg C Nominal Output; 200-600VAC; 240-600VAC Operating; 15-180A Output; Screw Mount

SKU # 75455476927 Manufacturer Series: 4AV
RoHS Compliant
Type: Non-Stabilized DC Power Supply
Rating - Watts: 216W
Input VAC Nominal: 3PH 200/230/400/500-460/575VAC
Input VAC Range: 200-600VAC
Operating VAC Range: 240-600VAC
Output VDC Nominal: 24V DC
Output Current Nominal: 10/24VDC 60 deg C, 11A/24VDC 40 deg C
Output Current Range: 15-180A
Mounting: Screw Mount
Rating/​Application: IP00

Thanks to their rugged design, the 4AV devices feature a very high reliability. They are extremely resistant to the influence of external mains interferences and have a dampening effect on EMC. They are also suitable for the supply of capacitive loads as the connection of these consumers causes only minor voltage drops.