Menu Search
Search
IDEC #PS5R-VC12

DC Power Supply, Switcher Design Mode, 12 VDC, 30 w

SKU # 78040078201 Manufacturer Series: PS5R-V
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Input VAC Nominal: 100 to 230 VAC
Input VAC Range: 85 to 264 VAC
Input VDC Range: 100 to 370 VDC
Output Power: 30 w
Output VDC Nominal: 12 VDC
Output Current Nominal: 2.5 A
Input Current: 0.7 A/100 VAC, 0.3 A/230 VAC
Efficiency: 83% Typical
Mounting: DIN Rail
Dimensions: HxWxD: 3.74 x 0.89 x 3.54 in.
Rating/​Application: NEC Class 2