Menu Search
Search
ALTRONIX #AL1012ULXPD16CB

Power Supply, DC; Switcher; 115VAC Input; 12VDC Output

SKU # 47001098987 Manufacturer Series: AL1012ULX
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Input VAC Nominal: 115VAC
Input VAC Control: Auto Select
Output VDC Nominal: 12V
Output Current Nominal: 10.0A/12VDC
Input Current: 2.6A
Mounting: Wall Mount
Dimensions: HxWxD: 15.50x12.00x4.50 in 394x305x114mm
Rating/​Application: Class 2

Additional Info: 16 PTC Protected Power Limited Outputs