Menu Search
Search
ALTRONIX #WAYPOINT5

Power Supply, DC; Switcher; 115/230VAC Input; 12/24VDC Output

SKU # 47001098995
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Input VAC Nominal: 115/230VAC
Input VAC Control: Auto Select
Output VDC Nominal: 12/24V DC
Output Current Nominal: 4.0A/12/24VDC
Input Current: 1.0A/0.6A
Dimensions: HxWxD: 13.31 x 11.31 x 5.59 in. (338 x 287 x 142mm)
Rating/​Application: NEMA 4/4X, IP66

DC Power Supplies: Type - DC Power Supply; Design Mode - Switcher; Input VAC Nominal - 115/230VAC; Input VAC Control - Auto Select; Output VDC Nominal - 12/24VDC; Output Current Nominal - 4.0A/12/24VDC; Input Current - 1.0A/0.6A; Dimensions - HxWxD: 13.31x11.31x5.59" (338x287x142mm); Rating/Application - NEMA 4/4X, IP66; Additional Information - Single Output

Additional Info: Single Output