Menu Search
Search
ALTRONIX #R2416ULI

CCTV Power Supply, 25A/24VAC Nominal Output

SKU # 47001098901 Manufacturer Series: Isolated
RoHS Compliant
Type: CCTV Power Supply
Input VAC Nominal: 115VAC
Number of Outputs: 16
Output Current Nominal: 25.0A/24VAC
Input Current: 5.4A
Mounting: Rack Mount Chassis
Dimensions: HxWxD: 3.25x19.12x8.50 in. (83.0x486.0x216.0mm)