Menu Search
Search
ERICSON MANUFACTURING CO #4123-30SO-BG

Light Industrial Duty Cable Reel Reel 30-ft

SKU # 78286290129 Manufacturer Series: 4000
RoHS Compliant
Type: Cable Reel
Application: Light Industrial Duty
Cord Size/​Conductors: 12/3
Cord Type: SOW
Length: 30 ft.
Wiring: NEMA 5-15 Duplex/GFCI Receptacle
Rating - Electrical: 20A/600V
Enclosure Material: Yellow Powder Coated Steel

Cord-Cable Retracting Reels: Type - Cable Reel; Application - Light Industrial Duty; Cord Size/Conductors - 12/3; Cord Type - SOW; Length - 30-ft; Wiring - NEMA 5-15 Duplex/GFCI Receptacle; Rating - Electrical - 20A/600V; Enclosure Material - Yellow Powder Coated Steel; Additional Information - Cable End: Blunt Cable (Primary), NEMA 5-15 Duplex, GFCI Receptacle (Secondary); Manufacturer Series - 4000

Additional Info: Cable End: Blunt Cable (Primary), NEMA 5-15 Duplex, GFCI Receptacle (Secondary)