Menu Search
Search
ERICSON MANUFACTURING CO #4163-25SO

Light Industrial Duty Cable Reel Reel 25-ft

SKU # 78286281853 Manufacturer Series: 4000
RoHS Compliant
Type: Cable Reel
Application: Light Industrial Duty
Cord Size/​Conductors: 16/3
Cord Type: SOW
Length: 25 ft.
Rating - Electrical: 10A/600V
Enclosure Material: Yellow Powder Coated Steel

Cord-Cable Retracting Reels: Type - Cable Reel; Application - Light Industrial Duty; Cord Size/Conductors - 16/3; Cord Type - SOW; Length - 25-ft; Rating - Electrical - 10A/600V; Enclosure Material - Yellow Powder Coated Steel; Additional Information - Cable End: Blunt Cable at 6 ft (Primary), Blunt Cable (Secondary); Manufacturer Series - 4000

Additional Info: Cable End: Blunt Cable at 6 ft (Primary), Blunt Cable (Secondary)