Menu Search
Search
INTERMATIC #IG2TM

Telephone Line Protector, (2) Telephone Lines, Surface Mount, NEMA 1 Enclosure

SKU # 07827509743 Manufacturer Series: IG
Country of Origin: Mexico - Subject to change
Type: Telephone Modem DSL
Design Use: Residential Hardwired Protection
Capacity: (2) Telephone Lines
Mounting: Surface
Enclosure: NEMA 1

Cable and Telephone Protectors: Type - Telephone Modem DSL; Design Use - Residential Hardwired Protection; Capacity - (2) Telephone Lines; Mounting - Surface; Enclosure - NEMA 1; Additional Information - Tip to Ground, Tip to Ring and Ring to Ring Ground Modes. 40kA Surge Protection per Line.; Manufacturer Series - IG

Additional Info: Tip to Ground, Tip to Ring and Ring to Ring Ground Modes. 40kA Surge Protection per Line.