Menu Search
Search
INTERMATIC #IG1CM

Cable Protector, (1) Cable Satellite Line, Surface Mount, NEMA 1 Enclosure

SKU # 07827509746 Manufacturer Series: IG
Country of Origin: Mexico - Subject to change
Type: Cable Satellite TV
Design Use: Residential Hardwired Protection
Capacity: (1) Cable Satellite Line
Mounting: Surface
Enclosure: NEMA 1

Cable and Telephone Protectors: Type - Cable Satellite TV; Design Use - Residential Hardwired Protection; Capacity - (1) Cable Satellite Line; Mounting - Surface; Enclosure - NEMA 1; Additional Information - Expandable to 2 Lines. 10kA Surge Protection per Line; Manufacturer Series - IG

Additional Info: Expandable to 2 Lines. 10kA Surge Protection per Line