Menu Search
Search
WINSTON INTERNATIONAL #WSP-900RM

Weltron® Surge Protector, 9-Outlet HD Rack Mountable; 125V; Black Metal; 15 ft.

SKU # 84034910527
RoHS Compliant
Warning – California Prop 65
Type: 9-Outlet Heavy-duty Mountable Surge Protector
Design Use: Commercial/Industrial
Voltage: 125V
Mounting: 1U Rack
Enclosure: Black Metal
Cord Length: 15 ft.

Ideal for any 19-inch rack and easily mounts on or under any desk.

Additional Info: Outlets: (7) switched, (2) unswitched. Joules: 2450J. EMI/RFI filtering. Common mode coil for line conditioning and noise reduction. Two transformer spaced outlets.

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm. www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.