Menu Search
Search
LEGRAND - WIREMOLD #PA120T

Modular Protector 120/240V AC 80kA

SKU # 78677600581 Manufacturer Series: PA
Country of Origin: United States - Subject to change
Type: Modular
Design Use: Branch Panel
Voltage: 120/240V AC
Phase/​Poles: 1 Phase
Transient Current per Phase: 80kA
Mounting: Branch Panel Surf/Flush
Enclosure: NEMA 3S, 4X

AC Power Protectors: Type - Modular; Design Use - Branch Panel; Voltage - 120/240V AC; Phase/Poles - 1 Phase; Transient Current per Phase - 80kA; Mounting - Branch Panel Surf/Flush; Enclosure - NEMA 3S, 4X; Additional Information - Indicating Light; Manufacturer Series - PA

Additional Info: Indicating Light