Menu Search
Search
INTERMATIC #IG1200RC3

Surge Protective Device, 120/240V AC, 2 Phase, 20kA, Bracket Included Mount, L1-N/L2-N/L1-L2

SKU # 07827512856 Manufacturer Series: IG
Warning – California Prop 65
Country of Origin: Mexico - Subject to change
Type: Non-Modular
Design Use: Service Entrances
Voltage: 120/240V AC
Phase/​Poles: 2 Phase
Transient Current per Phase: 20kA (nominal discharge)
Protection Modes: L1-N, L2-N, L1-L2
Protection Applications: AC
Mounting: Bracket Included
Enclosure: NEMA 1, 2

AC Power Protectors: Type - Non-Modular; Design Use - Service Entrances; Voltage - 120/240V AC; Phase/Poles - 2 Phase; Transient Current per Phase - 20kA (nominal discharge); Protection Modes - L1-N, L2-N, L1-L2; Protection Applications - AC; Mounting - Bracket Included; Enclosure - NEMA 1, 2; Additional Information - Housing Material: Plastic; Manufacturer Series - IG

Additional Info: Housing Material: Plastic

Warning – California Prop 65

Cancer and Reproductive Harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.