Menu Search
Search
INTERMATIC #AG2083C3

Surge Protective Device, 120/208V AC, Phase/Poles, 20kA, 1/2 in.NPS/18 in. Leads Mount, L-NG/L-L

SKU # 07827512441 Manufacturer Series: AG
Warning – California Prop 65
Country of Origin: Mexico - Subject to change
Type: Non-Modular
Design Use: Secondary Service Entrance
Voltage: 120/208V AC
Phase/​Poles: Phase/Poles
Transient Current per Phase: 20kA (nominal discharge)
Protection Modes: L-NG, L-L
Protection Applications: AC
Mounting: 1/2 in.NPS, 18 in. Leads

Additional Info: Type 1 & 2 SPD

Warning – California Prop 65

Cancer and Reproductive Harm

To learn more about Prop 65, visit www.P65Warnings.ca.gov.