Menu Search
Search
EATON #RSPF4803MA1A-K3

Surge Protection Device, 480 VAC 50/60Hz, 3 PH

SKU # 78668905628 Manufacturer Series: RSPF
RoHS Compliant
Type: Retrofit Surge Protection Device
Design Use: Protects Critical Electrical and Electronic Equipment from Damage Caused by Voltage Transients and Surges
Voltage: 480 VAC 50/60Hz
Phase/​Poles: 3 PH
Transient Current per Phase: 20 kA (Nominal Discharge)
Protection Modes: L-L, L-G
Enclosure: NEMA 1, IP56

Eaton's retrofit surge protection FD-frame series (RSPF) consists of UL® 1449 4th edition listed surge protective devices (SPD) that provide a reliable, cost effective, after market solution for surge protection and integrated surge installation. Designed