Menu Search
Search
INTERMATIC #AG1BRKT

Mounting Bracket, 1.38 in. W X 2.5 in. D X 2.5 in. H, Aluminum

SKU # 07827505199
Country of Origin: Mexico - Subject to change
Accessory Type: Surge Protector Mounting
Type: Arrestor Mounting Bracket Kit
Application: Types 1 and 2 Surge Protective Devices AG Series
Material: Material

Surge Protector Mounting Accessories: Type - Arrestor Mounting Bracket Kit; Application - Types 1 and 2 Surge Protective Devices AG Series; Material - Material